Zoro Homepage

Boltless Shelf, 48 in W, 12 D, Gray

  • Mfr # B2297660

  • Zoro # G008590777


product price: $30.65
/ea

Key Features

Overall Depth
12
Overall Width
48 in
Color
Gray
Wire Decking Style
Additional Level
Material
Melamine Laminated Particle Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2297660
Zoro #
G008590777
UPC #
707022394239
Country of Origin
United States

Dimensions

Overall Depth
12
Overall Width
48 in

Details

Color
Gray
Wire Decking Style
Additional Level
Material
Melamine Laminated Particle Board
Item
Boltless Shelf

Description

Rugged, reliable steel shelving features 1/2 thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Shelves adjust at 1-1/2 increments. Fast, tool free assembly. Long lasting baked enamel finish. Heavy Duty Shelving has up to a 225 lb. capacity per shelf and includes single riveted crossbeams, plus front-to-back beams on all levels to support shelf decking. Capacities based on evenly distributed loads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.