
Boltless Shelf, 60 in W, 36 D, Gray
Mfr # B2297847
Zoro # G108591346
product price: $96.79
/ea
Free Shipping & Returns
Key Features
Overall Width
60 in
Color
Gray
Wire Decking Style
Additional Level
Material
Melamine Laminated Particle Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2297847
Zoro #
G108591346
UPC #
707022384704
Country of Origin
United States
Dimensions
Overall Depth
36
Overall Width
60 in
Details
Color
Gray
Wire Decking Style
Additional Level
Material
Melamine Laminated Particle Board
Item
Boltless Shelf
Description
Made of sturdy 1/2 thick particleboard with a rugged white laminate surface. It's easy to maintain and rugged and provides a neat appearance. Includes horizontal beams for all four sides of decking. This 60W decking with 1200 lb. capacity also includes 1 center deck support. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.