
Boltless Shelf Truck w/4 Shelves and Pneumatic Casters, 60"Lx24"Wx68"H, Gray
Mfr # 330430
Zoro # G022791921
original price:Â $695.99 , new price: $626.99 , 9 percent off
new price:Â $626.99
/eaKey Features
Overall Height
68 in
Overall Length
60 in
Overall Width
24 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
330430
Zoro #
G022791921
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
68 in
Overall Length
60 in
Overall Width
24 in
Details
Material
Steel
Color
Gray
Load Capacity
1200 lbs
Number of Shelves
4
Wire Shelving Material
Laminate
Assembled/Unassembled
Unassembled
Wire Shelving Type
Boltless Shelf Truck
Description
Easy access to items from all sides. Super strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14-gauge uprights. Attractive, bright, easy to clean melamine laminated 1/2" thick particle board shelves are supported by steel beams that "quick adjust" on 1-1/2" increments. Strong 14-gauge angle iron dolly base. Durable baked enamel finish. 1200 lb. capacity and roll smoothly on 2 swivel, 2 rigid casters. Easy assembly & easily adjustable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.