Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Rack Shelf Without Deck 48W x 18D, Gray

  • Mfr # B2297874

  • Zoro # G208591017


product price: $37.59
/ea

Key Features

Shelving Type
Additional Level
Color
Gray
Assembled/Unassembled
Unassembled
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2297874
Zoro #
G208591017
UPC #
707022383059
Country of Origin
United States

Dimensions

Depth
18 in
Overall Width
48 in

Details

Shelving Type
Additional Level
Color
Gray
Assembled/Unassembled
Unassembled

Description

This additional level includes 4 horizontal beams that support decking on all sides supply your own decking. Boltless design snaps together securely without tools or hardware. Levels adjust at 1-1/2 increments without disassembly. Scratch resistant enamel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.