Burglary & Fire Safe Cabinet with Digital Lock, 1.5 Hr Fire Rating, 22W x 22D x 40H
- Mfr # 493493
- Zoro # G108651460
product price:Â
$
1,157.99
/ea
Key Features
Outside Height
40
Outside Width
22
Outside Depth
22
Lock Style
Electronic Lock
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493493
- Zoro #
- G108651460
- UPC #
- 707022364928
- Country of Origin
- China
- Lock Style
- Electronic Lock
- Material
- Steel
- Color
- Gray
Dimensions
- Outside Height
- 40
- Outside Width
- 22
- Outside Depth
- 22
Description
All steel construction provides maximum strength and durability. Features a battery-powered electronic lock that is protected by a drill-resistant hard plate and keypad lockout mechanism. It prevents thieves and unauthorized users from entering more combinations. The safe is also fire-resistant, including a one and half hour fire rating tested in temperatures of up to 1,830 degrees. It assures belongings are protected inside the safe and remain at room temperature while withstanding high heat.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.