Personal Hotel Safe Electronic Lock w/Card Slot 18Wx15Dx9H Keyed Alike, WHT
- Mfr # 493384A
- Zoro # G311937634
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Outside Height
9 in
Outside Width
18 in
Outside Depth
15 in
Material
Steel
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 493384A
- Zoro #
- G311937634
- UPC #
- 707022356411
- Country of Origin
- China
Dimensions
- Outside Height
- 9 in
- Outside Width
- 18 in
- Outside Depth
- 15 in
Details
- Material
- Steel
- Color
- White
Description
Global Hotel Safe Electronic Lock w/Card Slot 18inW x 15inD x 9inH Keyed Alike, Off White. The hotel, dorm and patient safes are specially designed for personal in room use. The safe is made of steel for long lasting durability. Pry resistant recessed door for anti-theft protection. Concealed hinges prevents door removal and ensures a lifetime of smooth operation. Interior space with removable carpet to protect your laptop and valuable belongings. Features advanced battery-operated electronic card-swipe lock. Accepts almost any card with a magnetic strip. Operate the safe using the keypad or the card-swipe. Large LED display shows the status of the safe. Battery operated electronic lock.4AA batteries required, not included. Mechanical override keys 2 keys included used to bypass the electronic lock if the batteries expire. The keypad will go into a lockout penalty if combinations are entered incorrectly. Anchor holes allow wall and floor mounting for unit stability Hardware included. 1 year limited warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.