Bus Smoking Shelter Flat Roof 3-Side Green 5 Gal. Ashtray 6ft5in x3ft8in x7ft
- Mfr # 493404GNP
- Zoro # G811864409
product price:Â
$
3,036.99
/ea
Key Features
Height
84 in
Width
77 in
Material
Galvanized Tube / PC Panels / PVC Roof
Depth (In.)
44 in
Assembly Required
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493404GNP
- Zoro #
- G811864409
- UPC #
- -
- Country of Origin
- China
- Color
- Gray/Green
- Material
- Galvanized Tube / PC Panels / PVC Roof
- Item
- Bus Smoking Shelter
- Assembly Required
- Yes
Dimensions
- Height
- 84 in
- Width
- 77 in
- Depth (In.)
- 44 in
Description
Bus Smoking Shelter Flat Roof 3-Side Open Front With Green 5 Gallon Outdoor Ashtray 6ft5inW x 3ft8inD x 7ftH. Purchase Bundle and Save . Flat roof smoking and bus shelter provides a smoking environment, also can be used as a convenient bus stop at office building, campus, universities and hospitals and more. Smoking shelter helps reduce OSHA fines and insurance premiums while protecting smokers from weather conditions. Framing is made with rugged, powder coated 1-9/16in x 2-3/8in carbon steel pipes for strength. 0.4in thickness clear wall polycarbonate side panels. Roof is made with 1.2mm thickness opaque off-white two pieces of corrugated PVC board, withstand 440 lb. weight capacity. Legs include 5mm steel plates 4-3/4in x 4-3/4in for floor anchoring to concrete. Measures 77inW x 44inD x 84inH overall. Inside Dimensions 73inW x 42inD. Easy assembly. 1 year limited warranty. Reduce fire risk and keep your facility clean with this low-maintenance outdoor ashtrayloaded with safety and convenience features. The interlocking flame retardant polyethylene housing keeps out rain and airflow to extinguish butts and fight odor. Broader neck design adds strength overall. Exclusive stainless steel ash plate keeps urn looking fresh and clean. Restricted opening keeps out non-cigarette waste. Includes tie-down eyes to secure receptacle from theft and wind. Outdoor ashtray measures 39inH x 15in diameter. Holds over 14,000 butts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.