7ft x 16ft Dump Truck Vinyl Coated Mesh Tarps Cover with 5 Inch 18oz Double Pocket
- Mfr # PVCM7-16-DP
- Zoro # G716250420
Key Features
Specifications
Details
- MFR #
- PVCM7-16-DP
- Zoro #
- G716250420
- UPC #
- 840223630437
- Country of Origin
- China
- Color
- Black
- Tarp Material
- Vinyl Coated Mesh Tarps
Dimensions
- Tarp Finished Length
- 16 ft
- Tarp Finished Width
- 7 ft
Description
Size: 7 ft. x 16 ft.PVC Dump Truck Mesh tarps are made with heavy duty 11x11 PVC Coated Vinyl.These tarps are designed for most electrical and manual tarp systems and are ideal for use with Dump Trucks.Heavy Duty 10 oz PVC Coated 11 x 11 MeshTop 5in Pockets Made with 18 Oz VinylBottom Pocket 2-1/2in 10 oz PVC Mesh This may vary due to hemmingTough solid #4 brass grommets clinched every two feetAll hems are re-enforced with 2in thick polyester webbingPVC MESH Pockets w/ Grommets on the Rear End allow use of Anti-Sail Bar or bungee to keep back secure.Cut Size vs Actual Size for MESH Tarps:All our MESH tarps are hand made and cut-size is going to differ from the listed size by upto 2% or 6in.We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process.
- Size: 7 ft. x 16 ft.
- Coated 11 x 11 Mesh Shade rate is 50%
- Top 5" Pockets Made with 18 Oz Vinyl Bottom Pocket 2-1/2" 10 oz PVC Mesh (This may vary due to hemming)
- Vinyl Tough solid #4 brass grommets clinched every two feet. All hems are re-enforced with 2" thick polyester webbing
- PVC MESH Pockets w/ Grommets on the Rear End allow use of Anti-Sail Bar or bungee to keep back secure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.