Bus Smoking Shelter Flat Roof Open Front W/Blk 5 Gal.Ashtray 6ft5inx3ft8inx7ft

  • Mfr # 493404BKP

  • Zoro # G511864433


product price:  $2,857.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Height
84 in
Width
77 in
Material
Galvanized Tube / PC Panels / PVC Roof
Depth (In.)
44 in
Assembly Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493404BKP
Zoro #
G511864433
UPC #
707022035262
Country of Origin
China

Dimensions

Height
84 in
Width
77 in
Depth (In.)
44 in

Details

Color
Gray/Black
Material
Galvanized Tube / PC Panels / PVC Roof
Item
Bus Smoking Shelter
Assembly Required
Yes

Description

Bus Smoking Shelter Flat Roof 3-Side Open Front With Black 5 Gallon Outdoor Ashtray 6ft5inW x 3ft8inD x 7ftH. Purchase Bundle and Save . Flat roof smoking and bus shelter provides a smoking environment, also can be used as a convenient bus stop at office building, campus, universities and hospitals and more. Smoking shelter helps reduce OSHA fines and insurance premiums while protecting smokers from weather conditions. Framing is made with rugged, powder coated 1-9/16in x 2-3/8in carbon steel pipes for strength. 0.4in thickness clear wall polycarbonate side panels. Roof is made with 1.2mm thickness opaque off-white two pieces of corrugated PVC board, withstand 440 lb. weight capacity. Legs include 5mm steel plates 4-3/4in x 4-3/4in for floor anchoring to concrete. Measures 77inW x 44inD x 84inH overall. Inside Dimensions 73inW x 42inD. Easy assembly. 1 year limited warranty. Reduce fire risk and keep your facility clean with this low-maintenance outdoor ashtrayloaded with safety and convenience features. The interlocking flame retardant polyethylene housing keeps out rain and airflow to extinguish butts and fight odor. Broader neck design adds strength overall. Exclusive stainless steel ash plate keeps urn looking fresh and clean. Restricted opening keeps out non-cigarette waste. Includes tie-down eyes to secure receptacle from theft and wind. Outdoor ashtray measures 39inH x 15in diameter. Holds over 14,000 butts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.