8500 Series Multi-Function High Back Chair with Titanium Finish Base, Lipstick
- Mfr # 8511-R100
- Zoro # G924173894
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
19 in
Back Height
24.25 in
Standards
Greenguard
Color
Lipstick
Capacity
275 Ibs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8511-R100
- Zoro #
- G924173894
- UPC #
- 090234403074
- Country of Origin
- Taiwan, Province of China
- Standards
- Greenguard
- Color
- Lipstick
- Capacity
- 275 Ibs
- Features
- Height Adjustable, Swivel, Adjustable Tilt Tension, Seat Slider
- Item
- Chair
- Assembly Required
- Yes
- Material
- Fabric
- Style
- Adjustable Arms
Dimensions
- Seat Depth
- 19 in
- Back Height
- 24.25 in
- Height
- 44.75 in
- Seat Width
- 21.25 in
- Seat Height Max.
- 22.5 in
- Length
- 24 in
- Width
- 28.25 in
- Seat Height Min.
- 19.25 in
Description
Work in comfort and style in the new Pro-Line II Multi-Function High-Back Chair. Perfect for workers who spend extended periods of time at their work stations, this intelligently designed chair provides comfort and support to both your body and mind. Intelligently outfitted with a vertically adjustable Ratchet back height adjustment, this chair is ideal for folks of large and small statures alike. The thick contoured molded back with built in lumbar support, and high quality foam seat affords for hours of cozy seating, minimizing fatigue and alleviating pressure on the spine. The one touch pneumatic seating adjustments allow you to elevate to the perfect height while the deluxe Multi-function control with forward tilt lets you adjust the seat and back angles to help reduce fatigue in your back and thighs. Complete with height and width adjustable arms with soft PU pads and a durable heavy duty Titanium finish base with dual wheel carpet casters that provide for effortless mobility across tile and carpet floors alike. With advanced design and quality construction, this seating option is no doubt an office favorite. Add to cart now for online savings on this durable office chair.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.