Canvas Basket Bulk Truck, 16 Bushel, 40L x 28-1/4W x 30-1/2H

  • Mfr # 241304

  • Zoro # G508595746


product price:  $364.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37-1/4 in
Overall Length
40 in
Overall Width
28-1/4 in
Material
Hardwood Base & Welded Spring Steel Frame
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
241304
Zoro #
G508595746
UPC #
707022080460
Country of Origin
China

Dimensions

Overall Height
37-1/4 in
Overall Length
40 in
Overall Width
28-1/4 in

Details

Material
Hardwood Base & Welded Spring Steel Frame
Color
White
Assembled
Yes

Description

Heavyweight canvas construction features wear-guard edges for abrasion protection. Water repellent finish resists weather and moisture damage, making it ideal for use as a laundry cart. Strong kiln-dried hardwood base, welded steel frame and four 4 non-marking rubber swivel casters handle heavy loads easily. Both ends of this canvas cart feature a large document pocket and a reinforced pull handle. Shipped assembled.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.