
Caster Base Set for C-Channel Open Leg 96inW x 30 & 36inD Workbench, Gray
Mfr # 253CP68
Zoro # G511835709
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1000 lbs
Color
Gray
Assembled/Unassembled
Unassembled
Caster Dia.
5 in
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253CP68
Zoro #
G511835709
UPC #
707022396370
Country of Origin
China
Dimensions
Caster Dia.
5 in
Details
Load Capacity
1000 lbs
Color
Gray
Assembled/Unassembled
Unassembled
Item
Caster Base Set
Workbench/Table Assembly
Unassembled
Caster Type
Swivel, Locking
Description
Add mobility to your workbench. Caster kit includes two rigid on one end and 4 swivel with brakes with 5in wheels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.