Zoro Homepage

Caster & Handle Kit for 16-Chromebook & Laptop Charging Cabinet, Gray

  • Mfr # 670049

  • Zoro # G011938030


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
For Use With
670051/670052
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670049
Zoro #
G011938030
UPC #
707022327015
Country of Origin
China

Details

Color
Gray
Material
Metal
Item
Caster and Handle Kit
For Use With
670051/670052

Description

Caster and Handle Kit for 16-Chromebook and Laptop Charging Cabinet, Gray. Handle and Caster Kit includes four heavy duty 4in swiveling casters two with brakes, 2 frame supports, and metal handle. Enables easy mobility when used with two 670051 for a 32-device Chromebook and laptop charging cart. This kit is for use with Global IndustrialTM Charging Cabinet 670051 and Charging Cart 670052.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.