Caster Kit for Global Wood & Steel Deck Narrow Aisle Platform Trucks

  • Mfr # 330CP47

  • Zoro # G208611173


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1500 lbs
Wheel Type
(2) Rigid 8 in Polyurethane & (4) Swivel 4 in Rubber
Wheel Diameter
4 in & 8 in in
Assembled
Yes
Caster Type
4 Swivel & 2 Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330CP47
Zoro #
G208611173
UPC #
707022008259
Country of Origin
China

Dimensions

Wheel Diameter
4 in & 8 in in

Details

Load Capacity
1500 lbs
Wheel Type
(2) Rigid 8 in Polyurethane & (4) Swivel 4 in Rubber
Assembled
Yes
Caster Type
4 Swivel & 2 Rigid

Description

Specifically designed and manufactured for Global's Wood or Steel Deck Narrow Aisle Platform Trucks. Kit contains 4 4 swivel rubber casters and 2 8 rigid polyurethane wheels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.