Shop GLOBAL INDUSTRIAL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Platform Truck - Aluminum Diamond Deck, 60 x 30, 1000 Lb. Capacity, 5 Polyurethane Casters
- Mfr # 232597
- Zoro # G408591756
product price:Â
$
718.99
/ea
Key Features
Overall Length
60 in
Overall Width
30 in
Material
Aluminum Diamond Tread
Color
Silver
Assembled
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 232597
- Zoro #
- G408591756
- UPC #
- 707022334914
- Country of Origin
- China
Dimensions
- Overall Length
- 60 in
- Overall Width
- 30 in
Details
- Material
- Aluminum Diamond Tread
- Color
- Silver
- Assembled
- No
- Weight
- 67
Description
Maximum strength, lightweight deck makes this the perfect choice for moving bulk product. All-welded 10 gauge aluminum deck with a 7 gauge aluminum channel frame ensures long life and resists corrosion. Slip-resistant diamond tread deck surface has more grip cleats per square foot than competitive trucks, helping to prevent items from falling during transport. Non-marring integral corner bumpers protect walls. Newly designed offset ergonomic aluminum push handle helps reduce fatigue and increases maneuverability. Reinforced corner sockets on both ends allows use of additional push handle sold separately. Rolls smoothly on 2 swivel, 2 rigid roller bearing wheels.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.