Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Wheels Must Be Chocked Before Sign, 7x10, Pressure Sensitive Vinyl

  • Mfr # 724212P

  • Zoro # G908612098


product price: $12.15
/ea

Key Features

Height
7 in
Thickness
1/10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724212P
Zoro #
G908612098
UPC #
707022404952
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
1/10

Details

Sign Material
Pressure Sensitive Vinyl

Description

Brightly colored, easy to read signs helps comply with OSHA standards. Caution warn against potential hazards and unsafe practices. Text on Sign: CAUTION - WHEELS MUST BE CHOCKED BEFORE LOADING OR UNLOADING

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products