Shop LYLE

Informational Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1452-DG_18x12

  • Mfr # T1-1452-DG_18x12
  • Zoro # G5260908

product price: 
$
28.19
/ea

Key Features

Header
Warning
Legend
Warning Visitors Must Obtain Pass In Office Loiterers Or Trespassers Are Subject To Arrest
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1452-DG_18x12
Zoro #
G5260908
UPC #
-
Country of Origin
United States
Item
Informational Sign
Header
Warning
Legend
Warning Visitors Must Obtain Pass In Office Loiterers Or Trespassers Are Subject To Arrest
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Header Legend Color
White
Symbol
None
ANSI Compliant
No
Sign Legend Color
Black
Header Background Color
Red
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black, Red
Write on Surface
No
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Material Special Properties
Metal Detectable
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Post, Wall
Sign Header Text Color
White
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Visitors Must Obtain Pass In Office Loiterers Or Trespassers Are Subject To Arrest
Sign Header Background Color
Red
Sign Header Style
Text
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Mounting Pattern
2 Center
ANSI Standards
ANSI Z535
Sign Header
Warning
Glow In The Dark
No
Mirror Print
No
ANSI 969 Compliant
No
Product Type
Reflective Visitors Warning Sign

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Informational Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Visitors Must Obtain Pass In Office Loiterers Or Trespassers Are Subject To Arrest, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.