
Center Deck Support, 30inD, Gray
Mfr # 254CP57
Zoro # G111828095
original price: $11.39
8% off
new price: $10.45
/eaKey Features
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
254CP57
Zoro #
G111828095
UPC #
707022075862
Country of Origin
Malaysia
Dimensions
Overall Depth
30 in
Details
Item
Deck Support
Material
Steel
Color
Gray
Description
Deck Supports increase shelf capacity by 20%. Fits double rivet beams only. 42in, 48in, 60in, and 72inL beams accept 1 support per level; 96inL accepts up to 3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.