Zoro Homepage

Chrome Two-Step Foot Stool

  • Mfr # 436961

  • Zoro # G911863944


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Chrome Plated Steel
Overall Height
16-1/4 in
Width (In.)
15-1/2 in
Overall Depth
24-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436961
Zoro #
G911863944
UPC #
707022434850
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
16-1/4 in
Width (In.)
15-1/2 in
Overall Depth
24-1/2 in

Details

Color
Silver
Material
Chrome Plated Steel

Description

The Global IndustrialTM Two-Step Foot Stool is ideal for patient rooms, exam rooms, supply closets and many other medical settings. The chrome steel construction on this two-step stool is durable and attractive. The non-skid, ribbed rubber platform provides stability, as do reinforced rubber tips on the legs. Features: Sturdy, 1in diameter chrome steel tubing construction. Non-skip ribbed rubber platform. Reinforced rubber tips. First step: 14inW x 11-1/8inD x 8-7/8inH. Second Step: 14inW x 11-1/8inD x 16-1/4inH. Overall Dimensions: 15-1/2inW x 24-1/2inD x 16-1/4inH. Net Weight: 13 lbs. Weight Capacity: 500 lbs. Limited Warranty: 1 Year. Unit also available with handrail - please check Item # 436961HR.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.