Zoro Homepage

Chrome Two-Step Foot Stool With Handrail

  • Mfr # 436961HR

  • Zoro # G211863828


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Chrome Plated Steel
Overall Height
44 in
Width (In.)
15-1/2 in
Overall Depth
24-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436961HR
Zoro #
G211863828
UPC #
707022036894
Country of Origin
Multiple

Dimensions

Overall Height
44 in
Width (In.)
15-1/2 in
Overall Depth
24-1/2 in

Details

Color
Silver
Material
Chrome Plated Steel

Description

The Global IndustrialTM Two-Step Foot Stool With Handrail is ideal for patient rooms, exam rooms, supply closets and many other medical settings. The handrail allows the user to have added safety and stability when using the stool to access high, hard to reach areas. The chrome steel construction on this two-step stool is durable and attractive. The non-skid, ribbed rubber platform provides stability, as do reinforced rubber tips on the legs. Features: Sturdy, 1in diameter chrome steel tubing construction. Non-skip ribbed rubber platform. Reinforced rubber tips. Angled handrail 44in at highest point. First step: 14inW x 11-1/8inD x 8-7/8inH. Second step: 14inW x 11-1/8inD x 16-1/4inH. Overall Dimensions: 15-1/2inW x 24-1/2inD x 44inH. Net Weight: 14 lbs. Weight Capacity: 500 lbs. Handrail can be attached on either side for left hand or right hand use. Limited Warranty: 1 Year .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.