Shop GLOBAL INDUSTRIAL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chrome Wire Cart With 11 3inH Gray Grid Containers, 21x24x69
- Mfr # 269029GY
- Zoro # G611864746
product price:Â
$
672.99
/ea
Key Features
Outside Length
21 in
Material
Chrome Wire
Color
Gray
Assembled
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 269029GY
- Zoro #
- G611864746
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Length
- 21 in
Details
- Material
- Chrome Wire
- Color
- Gray
- Item
- Truck
- Assembled
- No
Description
Chrome wire bin carts combined with dividable grid containers are ideal for storing small to large parts. Bin carts feature adjustable slides for convenient bin access. Easily slide bins in and out for access and storage. Slides are height adjustable at 1in increments. Dividable containers allow multiple configurations within each bin. Heavy duty grid containers are great for storage, assembly, fabrication and distribution applications. Chrome wire carts offer an attractive finish thatfts suitable for retail environments. Withstands up to 1,200 lb. capacity. Top and bottom chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Divider box containers are made of high-density FDA approved polyethylene. Ribbed external sides provide strength and withstand impacts. Divider boxes are injection molded and resist most solvents and chemicals. Moves easily on four 5in polyurethane swivel casters 2 with brakes. Easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.