
Chrome Wire Cart With 7 6inH Red Grid Containers, 21x24x69
Mfr # 269028RD
Zoro # G811864751
product price: $529.99
/eaKey Features
Outside Length
21 in
Material
Chrome Wire
Color
Gray
Assembled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
269028RD
Zoro #
G811864751
UPC #
707022028622
Country of Origin
Multiple
Dimensions
Outside Length
21 in
Details
Material
Chrome Wire
Color
Gray
Item
Truck
Assembled
No
Description
Chrome wire bin carts combined with dividable grid containers are ideal for storing small to large parts. Bin carts feature adjustable slides for convenient bin access. Easily slide bins in and out for access and storage. Slides are height adjustable at 1in increments. Dividable containers allow multiple configurations within each bin. Heavy duty grid containers are great for storage, assembly, fabrication and distribution applications. Chrome wire carts offer an attractive finish thatfts suitable for retail environments. Withstands up to 1,200 lb. capacity. Top and bottom chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Divider box containers are made of high-density FDA approved polyethylene. Ribbed external sides provide strength and withstand impacts. Divider boxes are injection molded and resist most solvents and chemicals. Moves easily on four 5in polyurethane swivel casters 2 with brakes. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.