Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Wire Cart With 4 6H Gray Grid Containers 21 x 24 x 45
- Mfr # 269027GY
- Zoro # G208620229
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Outside Length
21
Material
Chrome Wire
Color
Gray
Wheel Type
Truck with Bin
Assembled
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269027GY
- Zoro #
- G208620229
- UPC #
- 707022336291
- Country of Origin
- China
- Material
- Chrome Wire
- Color
- Gray
- Wheel Type
- Truck with Bin
- Assembled
- Yes
Dimensions
- Outside Length
- 21
Description
Chrome wire bin carts combined with dividable grid containers are ideal for storing small to large parts. Bin carts feature adjustable slides for convenient bin access. Easily slide bins in and out for access and storage. Slides are height adjustable at 1 increments. Dividable containers allow multiple configurations within each bin. Heavy duty grid containers are great for storage, assembly, fabrication and distribution applications. Chrome wire carts offer an attractive finish thats suitable for retail environments. Withstands up to 1,200 lb capacity. Top and bottom chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Divider box containers are made of high-density FDA approved polyethylene. Ribbed external sides provide strength and withstand impacts. Divider boxes are injection molded and resist most solvents and chemicals. Moves easily on four 5 polyurethane swivel casters 2 with brakes. Easy assembly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.