
Chrome Wire Shelving with 118 4"H Plastic Shelf Bins Yellow, 60x14x74
Mfr # 269041YL
Zoro # G522789138
product price:Â $929.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Shelf Capacity
600 lbs
Color
Gray
Width
60 in
Height
74 in
Material
Chrome Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
269041YL
Zoro #
G522789138
UPC #
-
Country of Origin
China
Dimensions
Width
60 in
Height
74 in
Depth
14 in
Details
Shelf Capacity
600 lbs
Color
Gray
Material
Chrome Wire
Number of Shelves
12
Description
Heavy duty chrome wire shelving includes shelf bins for storage of various items on one unit. Chrome wire steel shelving offers an attractive appearance that is ideal for retail and display applications. Heavy duty chrome wire shelving offers 600 lb. shelf capacity. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Shelf bins are made of FDA approved polypropylene with hopper front for access and visibility to contents. These plastic bins have slotted label holders for content identification. Plastic shelf bins nest when empty to save storage space. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.