Shop GLOBAL INDUSTRIAL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chrome Wire Shelving with 140 4"H Plastic Shelf Bins Yellow, 72x24x74
- Mfr # 269056YL
- Zoro # G922796033
product price:Â
$
1,926.99
/ea
Key Features
Material
Chrome Wire
Depth
24 in
Height
74 in
Shelf Capacity
600 lbs
Number of Shelves
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269056YL
- Zoro #
- G922796033
- UPC #
- -
- Country of Origin
- China
- Material
- Chrome Wire
- Shelf Capacity
- 600 lbs
- Number of Shelves
- 12
- Color
- Gray
Dimensions
- Depth
- 24 in
- Height
- 74 in
- Width
- 72 in
Description
Heavy duty chrome wire shelving includes shelf bins for storage of various items on one unit. Chrome wire steel shelving offers an attractive appearance that is ideal for retail and display applications. Heavy duty chrome wire shelving offers 600 lb. shelf capacity. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Shelf bins are made of FDA approved polypropylene with hopper front for access and visibility to contents. These plastic bins have slotted label holders for content identification. Plastic shelf bins nest when empty to save storage space. Easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.