
Chrome Wire Shelving With 24 8inH Grid Container Blue, 48x18x74
Mfr # 269019BL
Zoro # G511836386
product price: $803.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Width
48 in
Depth
18 in
Height
74 in
Material
Chrome Wire
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
269019BL
Zoro #
G511836386
UPC #
-
Country of Origin
Multiple
Dimensions
Width
48 in
Depth
18 in
Height
74 in
Details
Material
Chrome Wire
Color
Gray
Description
Durable chrome wire shelving combined with dividable grid containers are ideal for storing small to large parts. Dividable containers allow multiple configurations within each bin. Heavy duty grid containers are great for storage, assembly, fabrication and distribution applications. Chrome wire shelving offers an attractive finish thatfts suitable for retail environments. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. 750 lb. shelf capacity. Open wire design helps reduce dust accumulation. Divider box containers are made of high-density FDA approved polyethylene. Ribbed external sides provide strength and withstand impacts. Divider boxes are injection molded and resist most solvents and chemicals. Add mobility to your Shelving unit with Optional Caster Kits. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.