Chrome Wire Shelving with 91 4"H Plastic Shelf Bins Red, 48x24x74

  • Mfr # 269038RD

  • Zoro # G022788068


product price:  $1,390.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
48 in
Depth
24 in
Height
74 in
Material
Chrome Wire
Number of Shelves
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
269038RD
Zoro #
G022788068
UPC #
-
Country of Origin
China

Dimensions

Width
48 in
Depth
24 in
Height
74 in

Details

Material
Chrome Wire
Number of Shelves
12
Color
Gray
Shelf Capacity
800 lbs

Description

Heavy duty chrome wire shelving includes shelf bins for storage of various items on one unit. Chrome wire steel shelving offers an attractive appearance that is ideal for retail and display applications. Heavy duty chrome wire shelving offers 800 lb. shelf capacity. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Shelf bins are made of FDA approved polypropylene with hopper front for access and visibility to contents. These plastic bins have slotted label holders for content identification. Plastic shelf bins nest when empty to save storage space. Easy assembly.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.