Zoro Homepage

Chrome Wire Slant Shelf, 48x24

  • Mfr # 331CP6

  • Zoro # G508658205


product price: $98.55
/ea
Free Shipping & Returns

Key Features

Color
Silver
Finish
Chrome
Material
Steel
Opening Depth
24
Opening Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331CP6
Zoro #
G508658205
UPC #
707022001502
Country of Origin
China

Dimensions

Opening Depth
24
Opening Width
48

Details

Color
Silver
Finish
Chrome
Material
Steel
Item
Wire Shelf

Description

Chrome finish is attractive enough for merchandise display, yet durable enough for warehouse inventory picking. Individual shelves adjust at 1 increments and have a 400 lb. capacity. Slant shelves allow for maximum visibility and easy access. Rear loading design assures stock rotation. Shelves feature 4-1/4H retaining lip front to keep contents in place. Easy assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.