Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Ldpe 65 in L, 65 in W

  • Mfr # B2254992

  • Zoro # G908642910


product price: $7.95
/ea
Sold in multiples of 25 for $198.75

Key Features

Color
Clear
Material
Ldpe
Length
65 in
Width
65 in
Type
Gaylord & Container Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2254992
Zoro #
G908642910
UPC #
707022409223
Country of Origin
United States

Dimensions

Length
65 in
Width
65 in

Details

Color
Clear
Material
Ldpe
Type
Gaylord & Container Cover

Description

These tight-fitting elastic dust covers protect products stored in a gaylord box from contamination and outside elements. Can also be used as a pallet cover. The FDA approved cover is easy to store and can be reused allowing for substantial cost savings. Sold in roll quantity, 25 liners per roll.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.