Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colored Bin, Plastic, Blue, 4-3/4 in H, 5-1/2 in W

  • Mfr # 269682BLP

  • Zoro # G711864998


product price: $93.05
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Plastic
Overall Width
5-1/2 in
Overall Height
4-3/4 in
Overall Depth
10-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269682BLP
Zoro #
G711864998
UPC #
707022034487
Country of Origin
United States

Dimensions

Overall Width
5-1/2 in
Overall Height
4-3/4 in
Overall Depth
10-7/8 in

Details

Color
Blue
Material
Plastic
Item
Colored Bin

Description

Stacking Bin features reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Storage Bin includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. This bundle of stacking bins features: 24 - Global Industrial™ Plastic Stack & Hang Bin, 5-1/2inW x 10-7/8inD x 5inH, Blue and 24 - Global Industrial™ Plastic Stack & Hang Bin, 4-1/8inW x 5-3/8inD x 3inH, Blue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.