Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colored Bin, Plastic, Green, 3 in H, 4-1/8 in W

  • Mfr # 269681GN

  • Zoro # G711864936


product price: $1.79
/ea
Sold in multiples of 24 for $42.96

Key Features

Color
Green
Material
Plastic
Overall Width
4-1/8 in
Overall Height
3 in
Overall Depth
7-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269681GN
Zoro #
G711864936
UPC #
651588332597
Country of Origin
United States

Dimensions

Overall Width
4-1/8 in
Overall Height
3 in
Overall Depth
7-3/8 in

Details

Color
Green
Material
Plastic
Item
Colored Bin

Description

Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. FDA Compliant Resin & Colorant. Front, back and side grips allow easy handling. Molded-in full-width rear hanger lip allows bins to hang from louvered panels or rails. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Made-in-USA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.