Complete Packing Workbench W/Power, Butcher Block Safety Edge, 72inW x 36inD

  • Mfr # 412447B

  • Zoro # G511835464


product price:  $1,789.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Color
Blue
Workbench/Table Assembly
Unassembled
Height
28 to 34 in
Width
72 in
Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412447B
Zoro #
G511835464
UPC #
-
Country of Origin
Multiple

Dimensions

Height
28 to 34 in
Width
72 in
Depth
36 in

Details

Color
Blue
Item
Deluxe Packing Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

Rounded, safety-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Purpose-built for packing with power apron. Complete electric packing workbench includes a workbench, power apron, riser kit, and lower shelf kit. This workbench includes 1-5/8in thick plastic safety edge top supported by heavy-duty 2in square 14 ga steel tubular legs that adjust from 28 - 34inH at 2in increments and are tested to 5000 lbs capacity, ensuring the weight is evenly distributed. Includes adjustable levelling floor glides and levelling foot plates that allow floor anchoring. This workbench has a powder coat finish, and it is quick and easy to assemble. Pre-wired power apron includes 3 duplex 15A/115V outlets, circuit breaker, and 13L quick-disconnect power cord. Riser kit includes 48inH uprights, bin rail, reel holder, two 12in depth shelves 1 with 6 adjustable carton dividers, and a 72inW led light kit. The lower shelf kit measures 25inD with 4 carton dividers and a has 5inH storage shelf.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.