Zoro Homepage

Computer Workstation Footrest - Beige

  • Mfr # 752150

  • Zoro # G608610905


product price: $46.15
/ea

Key Features

Color
Beige
Material
Steel
Width
9 in
Assembled/Unassembled
Assembled
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752150
Zoro #
G608610905
UPC #
707022077620
Country of Origin
China

Dimensions

Width
9 in
Depth
8 in

Details

Color
Beige
Material
Steel
Assembled/Unassembled
Assembled

Description

Add this rugged foot rest to the Orbit computer workstations for ergonomic comfort when sitting. Steel construction with a tough powder coat finish
  • Easy assembly.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.