This item is Discontinued.

Global Industrial Corrosion Resistant Exhaust Fan with Shutter, 12 Diameter, Direct Drive, 1/8 HP, 900 CFM, 115V 292893

Corrosion Resistant Exhaust Fan with Shutter, 12 Diameter, Direct Drive, 1/8 HP, 900 CFM, 115V (Discontinued)

  • Mfr # 292893
  • Zoro # G508610821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
292893
Zoro #
G508610821
UPC #
707022400732
Country of Origin
China

Dimensions

Width (In.)
15-13/16 in
Max. Depth (In.)
13-1/2
Height (In.)
15-13/16 in

Details

Fan Voltage
115
Frame Material
Polypropylene

Description

Designed for peak performance in a multitude of commercial, industrial, and agricultural applications; from factories, warehouses, greenhouses, barns, indoor grow rooms, and much more. These exhaust fans are constructed to resist rust and corrosion. Fan blades are made of fiberglass reinforced polypropylene, and the motor is totally enclosed air over with class B insulation with provisions for direct wiring. UL, cUL listed and conforms to OSHA and UL507 standards. Features thermal protection and can be operated via thermostat sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.