Zoro Homepage

Corrugate, White, 4-1/2 in H, 4 in W

  • Mfr # 228173

  • Zoro # G811937042


product price: $0.69
/ea
Sold in multiples of 50 for $34.50

Key Features

Color
White
Material
Corrugate
Overall Width
4 in
Overall Height
4-1/2 in
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228173
Zoro #
G811937042
UPC #
707022508414
Country of Origin
Viet Nam

Dimensions

Overall Width
4 in
Overall Height
4-1/2 in
Overall Depth
12 in

Details

Color
White
Material
Corrugate

Description

Robust corrugated material. Compact, lightweight, and stackable. Stores flat when not in use. Arrange small parts and similar types of supplies in our Global Industrial™ 4in x 12in x 4-1/2in Open Top White Corrugated Bin Boxes. These lightweight corrugated bins are ideal for fitting components, bolts, and small tool accessories. Ideal for organizing work areas. Durable one-piece construction. Ample space to identify contents on front panel with marker or labels. Made from strong 200#/ECT-32-B oyster white corrugated. Easy to assemble. Ships and stores flat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.