
Corrugated Fiberboard, 12 in W, 10 in H, White
Mfr # 336246
Zoro # G908663021
product price: $10.35
/ea
Sold in multiples of 20 for $207.00
Key Features
Height
10 in
Width
12 in
Color
White
Material
Corrugated Fiberboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
336246
Zoro #
G908663021
UPC #
707022128049
Country of Origin
United States
Dimensions
Height
10 in
Width
12 in
Details
Color
White
Material
Corrugated Fiberboard
Description
Economical record storage is easy with these transfer file record storage box. The 200 lbs test corrugated construction is designed to hold letter and legal size records. Each record storage box includes a tight fitting lid for added rigidity. These boxes have a large, printed label area for easy identification of stored records. Each record storage box measures 15L x 12W x 10H. The dimensions provided are the inside dimensions of the product.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.