Corrugated Postal Storage Tote, 18-1/2 in L x 13-1/4 in W x 12 in H, Blue, Plastic
- Mfr # 257915BL
- Zoro # G308613107
product price:Â
$
15.25
/ea
Sold in multiples of 10 for
$152.50
Key Features
Overall Height
12 in
Overall Length
18-1/2 in
Overall Width
13-1/4 in
Type
Corrugated
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 257915BL
- Zoro #
- G308613107
- UPC #
- 744148597953
- Country of Origin
- United States
- Type
- Corrugated
- Material
- Plastic
- Color
- Blue
- Item
- Postal Storage Tote
- Lid Type
- Tote without Lid
Dimensions
- Overall Height
- 12 in
- Overall Length
- 18-1/2 in
- Overall Width
- 13-1/4 in
- Overall L x W x H
- 18-1/2 in L x 13-1/4 in W x 12 in H
Description
Lightweight, yet tough, this corrugated plastic tote is steel band reinforced at the top for added strength and rigidity. Easy to clean, resistant to dirt, moisture and grease. Convenient hand holes for easy carrying. Nests for space saving storage. Meets US Postal Service requirements.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.