Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPU Side Cabinet with Front/Rear Doors and 2 Exhaust Fans, Black

  • Mfr # 249309ABK

  • Zoro # G911936839


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
22-1/2 in
Height
21-1/2 in
Color
Black
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249309ABK
Zoro #
G911936839
UPC #
-
Country of Origin
China

Dimensions

Depth
22-1/2 in
Height
21-1/2 in
Width
12 in

Details

Item
CPU Holder
Material
Steel
Color
Black
Assembly Required
No

Description

CPU SIDE CAR CABINETFOR 81in Global IndustrialTM ORBIT POST. This side cabinet holds CPU towers safely and securely. This CPU storage cabinet easily attaches to Global IndustrialTM Orbit workstation 81in posts using only 4 screws. Front and rear cabinet doors feature louvers for ventilation and cylinder locks for security. Cable management openings throughout. This lockable CPU holder includes 2 Exhaust Fans to help reduce heat build up and maintain CPU cooling. CPU cabinet measures 12inW x 22-1/2inD x 21-1/2inH overall. Cabinet interior dimensions 8-1/2inW x 20-7/8inD x 18-1/8inH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.