
Cross Stack & Nest Hinged Lid For Foldable Wire Container, 48 in L x 40 in W, Gray, Wire Mesh
Mfr # 275977
Zoro # G111938107
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Overall Length
48 in
Overall Width
40 in
Type
Cross Stack & Nest
Material
Wire Mesh
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
275977
Zoro #
G111938107
UPC #
707022010665
Country of Origin
China
Dimensions
Overall Length
48 in
Overall Width
40 in
Overall L x W x H
48 in L x 40 in W
Details
Type
Cross Stack & Nest
Material
Wire Mesh
Color
Gray
Item
Hinged Lid For Foldable Wire Container
Description
40 X 48 Folding Wire Container Accessory Lid-Hinged - 275977. Open mesh construction provides excellent visibility, easy inventory control and eliminates dust and dirt build up. The hinged lid is padlockable for security. Durable powder coat finish resists rust and corrosion. Sets up in seconds!.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.