
Cross Stack & Nest Storage Tote, 25-1/8 in L x 16 in W x 8-1/2 in H, White, Plastic
Mfr # 334181
Zoro # G611864692
product price: $25.99
/ea
Sold in multiples of 6 for $155.94
Key Features
Overall Height
8-1/2 in
Overall Length
25-1/8 in
Overall Width
16 in
Type
Cross Stack & Nest
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
334181
Zoro #
G611864692
UPC #
651588021323
Country of Origin
United States
Dimensions
Overall Height
8-1/2 in
Overall Length
25-1/8 in
Overall Width
16 in
Overall L x W x H
25-1/8 in L x 16 in W x 8-1/2 in H
Details
Type
Cross Stack & Nest
Material
Plastic
Color
White
Item
Storage Tote
Description
Cross Stack Nest Tote Tub TUB2516-8 - 25-1/8 x 16 x 8-1/2 White. These sturdy plastic totes are designed to stack easily at 90° to permit easy access to contents. They also nest when empty to save space. FDA Compliant Resin & Colorant. Perfect for assembly, production and order picking. Rugged, molded polypropylene endures constant heavy use, won't crack or rust and is easily cleaned. Holds up to 100 lbs. Measures 25-1/8inL X 16inW X 8-1/2inH. Sold in carton quantities of 6. Lids sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.