Zoro Homepage

Crystal, Safety Glasses, Clear Frame, Frameless

  • Mfr # 708119CL

  • Zoro # G311865500


product price: $3.39
/ea
Sold in multiples of 12 for $40.68

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Crystal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708119CL
Zoro #
G311865500
UPC #
707022403030
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Crystal
UV Protection
UV380
Metal Detectable
No

Description

The Global Industrial™ Frameless Safety Glasses are an ideal choice for lightweight and adjustable eyewear when standard and flexible eye protection is necessary. Scratch resistant, clear lens ensures defense against scuffs, scrapes, and other abrasions while enabling sharp visibility to get the job done. Anti-fog coating. Lightweight, compact design is easy to store inside drawers, or bins. Meets ANSI Z87.1 standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.