Zoro Homepage

Deluxe Fan, Ceiling Mount, 24 in Blade Dia, 120V

  • Mfr # 795973

  • Zoro # G308641056


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Fan Mounting Location
Ceiling
Assembled
No
Fan Style
Deluxe
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
795973
Zoro #
G308641056
UPC #
707022331081
Country of Origin
China

Dimensions

Blade Diameter
24 in

Details

Voltage
120V
Item
Fan
Fan Mounting Location
Ceiling
Assembled
No
Fan Style
Deluxe
Material
Aluminum
Color
Gray

Description

Highly efficient 3-speed, PSC type ball bearing motor
  • Safety clutch oscillating mechanism prevents jamming
  • Bades are enclosed in steel wire guards for safety
  • Fixed and 90 degree oscillating fan operation
  • Pivot-action fan head allows tilt angle adjustments
  • Includes pull chain control and 12'L, 3-prong power cord
  • Includes two 1-1/2 pipes for fan and ceiling-mounting and hardware
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.