Shop SQUIRE
See all product information
Create Account
Hardened Steel Wall and Ground Anchor, WA300
- Mfr # SQ-WA300-PEAK
- Zoro # G323945177
product price:Â
$
24.99
/ea
Key Features
Material
Hardened Steel
Color
Blue
Width
2 in
Body Material
Steel
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-WA300-PEAK
- Zoro #
- G323945177
- UPC #
- -
- Country of Origin
- China
- Item
- Wall Anchor
- Material
- Hardened Steel
- Color
- Blue
- Body Material
- Steel
Dimensions
- Width
- 2 in
- Length
- 8 in
- Height
- 2 in
Description
The Squire WA300 Wall Mounted Bridge Anchor is a high-security solution designed to provide a stable and robust attachment point for bike locks and other security chains. Constructed from solid 0.20 in (5 mm) hardened steel, this wall anchor offers exceptional durability and resistance against tampering and theft. With a clearance of 1.46 in x 1.22 in (37 mm x 31 mm), it is compatible with chains featuring up to 0.31 in (8 mm) link diameter, making it ideal for securing valuable equipment such as bikes, ladders, lawn mowers, and more. Designed for easy installation, the WA300 comes with complete security fittings, allowing for straightforward setup in both indoor and outdoor environments. Its powder-coated finish ensures resistance against weather elements, providing long-lasting protection for your belongings. Key Features: Hardened Steel Construction: Made from 0.20 in (5 mm) solid hardened steel for a secure and robust attachment point. Easy to Install: Includes complete security fittings for straightforward installation; compatible with chains up to 0.31 in (8 mm) link diameter. Indoor and Outdoor Use: Powder-coated and weather-resistant, ideal for securing valuable equipment in sheds, garages, or outdoor areas. Versatile Application: Suitable for both internal and external security needs. Specifications: Material: 0.20 in (5 mm) hardened steel construction. Clearance: 1.46 in x 1.22 in (37 mm x 31 mm). Chain Compatibility: Supports chains up to 0.31 in (8 mm) link diameter. Finish: Durable powder coating. Installation: Supplied with security fixings for easy setup.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.