Depot Platform Truck, 4 Wheel, Steel Grating Deck, 60 x 30, 2000 Lb. Capacity

  • Mfr # 241870

  • Zoro # G908611121


product price:  $409.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
60 in
Overall Width
30 in
Material
Steel
Color
Orange
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
241870
Zoro #
G908611121
UPC #
707022333399
Country of Origin
China

Dimensions

Overall Length
60 in
Overall Width
30 in

Details

Material
Steel
Color
Orange
Assembled
No

Description

Rugged steel construction assures years of superior performance.
  • Ideal for transporting building materials and equipment, as well as wet or dirty loads, as water and debris flow through the deck.
  • Strong 2 x 1 tubular steel frame with 1/8 thick steel grates are welded to lateral steel understructure for additional support.
  • 1-1/4 cross-braced pipe handle.
  • Durable orange powder coat finish.
  • Assembles easily.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.