Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Platform Truck w/Hardwood Deck, 54 x 27, 2000 Lb. Capacity, 6 Rubber Casters
- Mfr # 952517
- Zoro # G008611168
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Overall Height
35 in
Overall Length
54 in
Overall Width
27 in
Material
Hardwood Deck, Steel Handle
Assembled
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 952517
- Zoro #
- G008611168
- UPC #
- 707022339032
- Country of Origin
- Viet Nam
- Material
- Hardwood Deck, Steel Handle
- Assembled
- No
Dimensions
- Overall Height
- 35 in
- Overall Length
- 54 in
- Overall Width
- 27 in
Description
Roll smoothly on 2 swivel, 2 rigid casters. Flush 7/8 thick, kiln-dried and sealed deck is reinforced with cross battens for long life. Removable cross-braced tubular steel handle.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.