Shop All Disposable Suits & Coveralls
Global Industrial
Disposable Coverall, L, 25 PK, White, Polypropylene
Mfr # 708185L
Zoro # G508622275
product price: $64.89
/pk 25, $2.60/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Width 25 in
- Length 66 in
- Named Size L
Product Information
- Brand Global Industrial
- MFR # 708185L
- Zoro # G508622275
- UPC # 707022348355
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Width | 25 in |
Length | 66 in |
Named Size | L |
Details
Description
These polypropylene coveralls provide effective, low cost garment protection against non-hazardous dry particulates such as dust, dirt, and debris for various environments including hospitals, food processing plants, and general industrial applications. The lightweight, breathable design ensures user comfort during extended work days. Includes open wrists and ankles for added comfort and breathability. Food contact compliant. Color finish is White. Size is Large. Package quantity is 25/Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Private Driveway No Turn Around, Heavy-Gauge Aluminum, 12" x 18", A-1218-24856 (A-1218-24856)
- NMC Sidewalk Closed Cross Here With Left Arrow Sign, TM514J (TM514J)
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Pol.Steel Snap Ends 10ft.Cotton Core (HDPP510Rope-100-HP-SE-PS)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm Thickness, Nitrile, Powder-Free, L, 800 PK (FP-FMN100451-4A)
- GLOBAL INDUSTRIAL Disposable Coverall, XL, 25 PK, White, 60% Polypropylene/40% Polyethylene (708190XL)
- GLOBAL INDUSTRIAL 2XL, 25 PK, White, 60% Polypropylene/40% Polyethylene (708190XXL)
- KLEENGUARD Disposable Coveralls, Xl, 24 PK, Blue, SMMMS, Zipper (58534)
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49831)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLMD001200)
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB120SWHXL002500)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLY2X000100)
- Global Industrial Disposable Suits & Coveralls