Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Face Mask, Regular, 50 PK

  • Mfr # 732145

  • Zoro # G809146562


product price: $20.79
/pk 50, $0.42/ea

Key Features

Color
Blue
Material
Non-Woven Fabric
Mask Size
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
732145
Zoro #
G809146562
UPC #
707022470308
Country of Origin
China

Dimensions

Mask Size
Regular

Details

Item
Disposable Face Mask
Color
Blue
Material
Non-Woven Fabric

Description

Ideal for use in public or crowded indoor areas, medical facilities, and manufacturing plants. The mask's pleated design is breathable and flexible, for added comfort during wear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.