Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Distribution Container With Hinged Lid, 21.9x15.3x9.7, Gray

  • Mfr # 257808

  • Zoro # G008623925


product price: $20.55
/ea

Key Features

Material
Plastic
Color
Gray
Height
9-11/16 in
Length
21-7/8 in
Width
15-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257808
Zoro #
G008623925
UPC #
707022110662
Country of Origin
United States

Dimensions

Height
9-11/16 in
Length
21-7/8 in
Width
15-1/4 in

Details

Material
Plastic
Color
Gray
Item
Attached Lid Shipping Container
Used With Bin or Container Style
Plastic Hinge

Description

Attached Lid Tote - 22x15-1/4x9-5/8Attached lid is padlockable.
Injection-molded polyethyleneStack when full, nest when emptyHandles on endsTextured, non-slip bottom for use on conveyorsMeets FDA standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.