Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Distribution Container With Hinged Lid 22-3/8x13x13 Gray

  • Mfr # 257810

  • Zoro # G608623905


product price: $21.34
/ea

Key Features

Material
Plastic
Color
Gray
Width
13 in
Length
22-3/8 in
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257810
Zoro #
G608623905
UPC #
707022110112
Country of Origin
United States

Dimensions

Width
13 in
Length
22-3/8 in
Height
13 in

Details

Material
Plastic
Color
Gray
Item
Attached Lid Shipping Container
Used With Bin or Container Style
Plastic Hinge

Description

Monoflo DC2213-12 Attached Lid Distribution Containers are reliable industrial totes can be vital to an organization's efficiency. Monoflo's plastic storage totes are designed to be nestable and stackable, making storage and distribution simple. Improve your company's performance with durable, plastic totes from Monoflo.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products