Dividers for 10H Drawer of Modular Drawer Cabinet 36Wx24D, Blue
- Mfr # 298457
- Zoro # G408612888
product price:Â
$
86.59
/ea
Key Features
Color
Blue
Drawer Height
10
Width
36 in
Material - Cabinets
Steel
Drawer Depth
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 298457
- Zoro #
- G408612888
- UPC #
- 707022329989
- Country of Origin
- China
Dimensions
- Drawer Height
- 10
- Width
- 36 in
- Drawer Depth
- 24
Details
- Color
- Blue
- Material - Cabinets
- Steel
Description
Metal Divider Kit for Modular Cabinets, 36W x 24D, includes 4 long partitions and 6 short dividers. Partitions divide drawers into rows, and Dividers define compartments within the rows. Partitions and dividers are adjustable to allow flexibility of drawer subdividing for the highest density storage. Partitions can be locked into place by the included screws. Partitions install 6-1/2 apart.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.